This product requires certification to purchase.

2-1/2 in. x 25 ft. Single Jacket Fire Hose MxF AMA

Abbott Rubber Co Inc

2-1/2 in. x 25 ft. Single Jacket Fire Hose MxF AMA

  • Fast #
  • Part #A2130250025AMAALRL
  • Item #4929927
  • Manufacturer Part #2130-2500-25-AMA-AL/RL
3.9 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 25 ft. Single Jacket Fire Hose MxF AMA

  • Fast #
  • Part #A2130250025AMAALRL
  • Item #4929927
  • Manufacturer Part #2130-2500-25-AMA-AL/RL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Specifically for flushing and flow testing
  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request
  • Requires Certification

Specifications

Application:
Industrial
End Connection 1:
Male AMA
End Connection 2:
Female AMA
End Connections:
Male AMA x Female AMA
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
25 ft
Material:
Plastic
Pressure - Maximum:
250 psi
Product Type:
Fire Hose Assembly
UPC:
708289577342
Weight:
19 lb