2-1/2 in. x 15 ft. MNST x FNST Polyester Double Jacketed Fire Hose
2-1/2 in. x 15 ft. MNST x FNST Polyester Double Jacketed Fire Hose
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for interior fire fighting and flow testing
- Aluminum rocker lug fittings
- Polyester double jacket
- Ozone resistant tube
- Custom lengths and threads are available upon request
Specifications
- Application:
- Industrial
- Diameter - Inside 1:
- 2-1/2 in
- End Connection 1:
- MNST
- End Connection 2:
- FNST
- End Connections:
- MNST x FNST
- FM Approved:
- No
- Length:
- 15 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- Pressure - Maximum:
- 400 psi
- Product Type:
- Fire Hose Assembly
- Size:
- 2-1/2 in x 15 ft
- UL Listed:
- No
- UPC:
- 708289577700