2-1/2 in. x 50 ft. MNST x FNST 200 psi Polyester and Rubber Discharge Hose in White
2-1/2 in. x 50 ft. MNST x FNST 200 psi Polyester and Rubber Discharge Hose in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Male and female NST connects
- Rolls up flat for easy storage
- Will not absorb moisture
- Double jacket white polyester cover
Specifications
- Application:
- Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Crush Proof:
- No
- Diameter - Outside:
- 2-17/20 in
- End Connection 1:
- MNST
- End Connection 2:
- FNST
- End Connections:
- MNST x FNST
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyester
- Maximum Temperature:
- 180
- Minimum Temperature:
- -5
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Product Type:
- Discharge Hose
- Temperature Range:
- -5 to 180 Deg F
- UL Listed:
- No
- Weight:
- 28 lb