This product requires certification to purchase.

2-1/2 in. x 10 ft. Single Jacket Fire Hose MxF AMA

Abbott Rubber Co Inc

2-1/2 in. x 10 ft. Single Jacket Fire Hose MxF AMA

  • Fast #
  • Part #A2130250010AMAALRL
  • Item #4930110
  • Manufacturer Part #2130-2500-10-AMA-AL/RL
3.5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 10 ft. Single Jacket Fire Hose MxF AMA

  • Fast #
  • Part #A2130250010AMAALRL
  • Item #4930110
  • Manufacturer Part #2130-2500-10-AMA-AL/RL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Specifically for flushing and flow testing
  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request
  • Requires Certification

Specifications

Application:
Industrial
End Connection 1:
Male AMA
End Connection 2:
Female AMA
End Connections:
Male AMA x Female AMA
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
10
Material:
Plastic
Pressure - Maximum:
250 psi
Product Type:
Fire Hose Assembly
UPC:
708289576802
Weight:
12