2 in. PVC Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)
2 in. PVC Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- Priced per foot but sold in 5 foot increments
- Smooth bore
Specifications
- Application:
- Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 2-8/25 in
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Pressure - High:
- 65
- Product Type:
- Suction Hose
- Weight:
- 0.61 lb