2 in. x 20 ft. All Weather Suction Hose MNPSM x Female Quick Connect
2 in. x 20 ft. All Weather Suction Hose MNPSM x Female Quick Connect
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 20' male NPSH and female quick connects
- Ideal for septic handling and construction service
- All weather, low temperature suction hose
- Lightweight and flexible
- EPDM rubber tube reinforced with a green, polyethylene plastic helix
- Abrasion resistant cover
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- Diameter - Outside:
- 2-1/2 in
- End Connection 1:
- MNPSM
- End Connection 2:
- Coupler
- End Connections:
- MNPSM x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 20 ft
- Material:
- Aluminum, Plastic, Rubber
- Material Type:
- EPDM, Polyethylene
- Pressure - High:
- 50
- Product Type:
- Suction Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 708289549899
- Weight:
- 16 lb