2 in. x 20 ft. All Weather Suction Hose MxF NPSM
2 in. x 20 ft. All Weather Suction Hose MxF NPSM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Assembly type male x female NPSH
Specifications
- Application:
- Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- Diameter - Outside:
- 2-1/2 in
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 20
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Polyethylene
- Pressure - High:
- 50
- Product Type:
- Suction Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 708289303187
- Weight:
- 16