This product requires certification to purchase.

2 in. x 20 ft. EPDM Suction Hose in Black

Abbott Rubber Co Inc

2 in. x 20 ft. EPDM Suction Hose in Black

  • Fast #
  • Part #A1210200020
  • Item #7618069
  • Manufacturer Part #1210-2000-20
4.4 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2 in. x 20 ft. EPDM Suction Hose in Black

  • Fast #
  • Part #A1210200020
  • Item #7618069
  • Manufacturer Part #1210-2000-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 20' Male and female NPSH connects
  • Designed for contractors, industrial and agricultural service
  • Smooth EPDM blend tube
  • Fabric piles and steel wire spiral for full suction service
  • Rubber cover
  • Requires Certification

Specifications

Application:
Agriculture
Color Finish Name:
Black
End Connection 1:
MNPSH
End Connection 2:
FNPSH
End Connections:
MNPSH x FNPSH
FM Approved:
No
Length:
20
Material:
Rubber
Material Type:
EPDM
PipeTubing Size:
2
Pressure - Maximum:
150 psi
Product Type:
Suction Hose
UL Listed:
No
UPC:
708289268189
Weight:
1.12