2 in. x 20 ft. PVC Tubing in Black, Yellow
2 in. x 20 ft. PVC Tubing in Black, Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 20' male and female quick connects
- Highly flexible, crush-proof, non-kinking and lightweight hose
- Tough and abrasion resistant
- Furnished with leak proof cuffs permanently attached
- Spiral welded
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 20
- Material:
- Aluminum, Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 15 psi
- Product Type:
- Suction Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 708289550888
- Weight:
- 20