This product requires certification to purchase.

2 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Red

Abbott Rubber Co Inc

2 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Red

  • Fast #
  • Part #A1152200050CE
  • Item #7602563
  • Manufacturer Part #1152-2000-50-CE
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Red

  • Fast #
  • Part #A1152200050CE
  • Item #7602563
  • Manufacturer Part #1152-2000-50-CE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 50' male and female quick connects
  • Designed for use in higher pressure applications
  • Premium quality reinforced PVC blend
  • Mildew resistant
  • Rolls up flat for easy storage
  • Requires Certification

Specifications

Application:
Heavy Duty
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
50
Material:
Aluminum, Plastic
Material Type:
PVC
Pressure - High:
150
Pressure Class:
150#
Product Type:
Discharge Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
708289389587
Weight:
18