This product requires certification to purchase.

2 in. Steel FNPT Valve Strainer

Abbott Rubber Co Inc

2 in. Steel FNPT Valve Strainer

  • Fast #
  • Part #ASRHS200
  • Item #7234676
  • Manufacturer Part #SRHS-200
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2 in. Steel FNPT Valve Strainer

  • Fast #
  • Part #ASRHS200
  • Item #7234676
  • Manufacturer Part #SRHS-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Sizes:
2 in
Height:
4-2/5
Material:
Steel
Recommended Valve Application:
Water
UPC:
708289269384
Width:
5-9/10