2 in. Water Suction Hose in Green
2 in. Water Suction Hose in Green
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 20' male and female NPSM connects
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- Smooth bore
Specifications
- Application:
- Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - High:
- 65
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289387583
- Weight:
- 15