2 in. x 20 ft. EPDM Suction Hose in Black
2 in. x 20 ft. EPDM Suction Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 20' male and female quick connects
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- Fabric piles and steel wire spiral for full suction service
- Rubber cover
Specifications
- Application:
- Agriculture
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 20 ft
- Material:
- Aluminum, Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 2 in
- Pressure - High:
- 75
- Pressure - Maximum:
- 150 psi
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289571852
- Weight:
- 25 lb