2 in. x 50 ft. MNPSM x Coupler 150 psi Aluminum Discharge Hose in White
2 in. x 50 ft. MNPSM x Coupler 150 psi Aluminum Discharge Hose in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Male NPSH and female quick connects
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Single jacket white polyester cover
- Will not absorb moisture
- Rolls up flat for easy storage
Specifications
- Application:
- Heavy Duty
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MNPSM
- End Connection 2:
- Coupler
- End Connections:
- MNPSM x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Aluminum, Steel, Plastic, Rubber
- Material Type:
- Polyester, SBR
- PipeTubing Size:
- 2 in
- Pressure - High:
- 75
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 75#
- Product Type:
- Discharge Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 708289563031
- Weight:
- 18 lb