This product requires certification to purchase.

20 ft. 1-1/2 in. Plastic Tubin.g in. Green

Abbott Rubber Co Inc

20 ft. 1-1/2 in. Plastic Tubin.g in. Green

  • Fast #
  • Part #A1240150020CE
  • Item #4930432
  • Manufacturer Part #1240-1500-20-CE
4.2 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

20 ft. 1-1/2 in. Plastic Tubin.g in. Green

  • Fast #
  • Part #A1240150020CE
  • Item #4930432
  • Manufacturer Part #1240-1500-20-CE
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 20' male and female quick connects
  • Designed for construction and irrigation purposes
  • Flexible and abrasion resistant PVC
  • Smooth bore
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-83/100 in
End Connection 1
Adapter
End Connection 2
Coupler
End Connections
Adapter x Coupler
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
20 ft
Weight
12 lb
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
70
Warranty & Product Information
Application
Water
FM Approved
No
Product Type
Suction Hose
UPC
708289321082