20 ft. 4 in. PVC MNPT x Coupler Suction Hose
20 ft. 4 in. PVC MNPT x Coupler Suction Hose
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 20' male NPSM and female quick connects
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- Smooth bore
Documents
Specifications
- Application:
- Agricultural Equipment, Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- MNPSM
- End Connection 2:
- Coupler
- End Connections:
- MNPSM x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - High:
- 50
- Product Type:
- Suction Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 708289387682
- Weight:
- 33