This product requires certification to purchase.

25 ft. Plastic Hose Kit for WSPA112E

Abbott Rubber Co Inc

25 ft. Plastic Hose Kit for WSPA112E

  • Fast #
  • Part #AXPW1145KITMINI
  • Item #7314274
  • Manufacturer Part #XPW1145-KIT-MINI
4.5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

25 ft. Plastic Hose Kit for WSPA112E

  • Fast #
  • Part #AXPW1145KITMINI
  • Item #7314274
  • Manufacturer Part #XPW1145-KIT-MINI
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WSPA112E
Length:
25
Material:
Plastic
Product Type:
Hose Kit
UL Listed:
No
UPC:
708289555562