This product requires certification to purchase.

3 in. x 20 ft. All Weather Suction Hose MxF NPSM

Abbott Rubber Co Inc

3 in. x 20 ft. All Weather Suction Hose MxF NPSM

  • Fast #
  • Part #A1220300020
  • Item #4937015
  • Manufacturer Part #1220-3000-20
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

3 in. x 20 ft. All Weather Suction Hose MxF NPSM

  • Fast #
  • Part #A1220300020
  • Item #4937015
  • Manufacturer Part #1220-3000-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 3 in x 20 ft male x female NPSH thread
  • Ideal for septic handling and construction service
  • All weather, low temperature suction hose
  • Lightweight and flexible
  • EPDM rubber tube reinforced with a green, polyethylene, plastic helix
  • Abrasion resistant cover
  • Requires Certification

Specifications

Application:
Water
Color Finish Category:
Greens
Color Finish Name:
Green, Black
Diameter - Outside:
3-3/5 in
End Connection 1:
MNPSH
End Connection 2:
FNPSH
End Connections:
MNPSH x FNPSH
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
20
Material:
Rubber
Material Type:
EPDM
Pressure - High:
45
Product Type:
Suction Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
708289303286
Weight:
26