3 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Green
3 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for a wide range of applications
- Reinforced PVC blend
- 50' male and female quick connects
- Rolls up flat for easy storage
- Weather resistant
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Aluminum, Plastic
- Material Type:
- PVC
- Pressure - High:
- 80
- Pressure - Maximum:
- 75 psi
- Product Type:
- Discharge Hose
- Temperature Range:
- -5 to 170 Deg F
- UL Listed:
- No
- Weight:
- 23 lb