This product requires certification to purchase.

3 in. x 50 ft. MNPSH x Female Quick Connect PVC Discharge Hose in Blue

Abbott Rubber Co Inc

3 in. x 50 ft. MNPSH x Female Quick Connect PVC Discharge Hose in Blue

  • Fast #
  • Part #A1148300050CN
  • Item #7602610
  • Manufacturer Part #1148-3000-50-CN
4.9 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

3 in. x 50 ft. MNPSH x Female Quick Connect PVC Discharge Hose in Blue

  • Fast #
  • Part #A1148300050CN
  • Item #7602610
  • Manufacturer Part #1148-3000-50-CN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 50' Male NPSM and female quick connects
  • Designed for moderate use
  • Strong, lightweight and flexible
  • Mildew resistant
  • Rolls up flat for easy storage
  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter:
3 in
End Connection 1:
MNPSM
End Connection 2:
Coupler
End Connections:
MNPSM x Coupler
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic
Material Type:
Nylon, PVC
PipeTubing Size:
3 in
Pressure - Maximum:
80 psi
Pressure Class:
80#
Product Type:
Discharge Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
708289566360
Weight:
20 lb