3 in. Rubber Washer for SU Series Pin Lug Style Hose Couplings
3 in. Rubber Washer for SU Series Pin Lug Style Hose Couplings
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- SU Series Pin Lug Style Hose Couplings
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No