3 in. Steel FNPT Valve Strainer
3 in. Steel FNPT Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 3 in
- Height:
- 4-2/5 in
- Material:
- Steel
- Recommended Valve Application:
- Water
- UPC:
- 708289269582
- Width:
- 5-9/10 in