This product requires certification to purchase.

3 in. x 20 ft. PVC Tubing in Black, Yellow

Abbott Rubber Co Inc

3 in. x 20 ft. PVC Tubing in Black, Yellow

  • Fast #
  • Part #A1230300020CE
  • Item #4935773
  • Manufacturer Part #1230-3000-20-CE
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

3 in. x 20 ft. PVC Tubing in Black, Yellow

  • Fast #
  • Part #A1230300020CE
  • Item #4935773
  • Manufacturer Part #1230-3000-20-CE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 20' male and female quick connects
  • Highly flexible, crush-proof, non-kinking and lightweight hose
  • Tough and abrasion resistant
  • Furnished with leak proof cuffs permanently attached
  • Spiral welded
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
20 ft
Material:
Aluminum, Plastic
Material Type:
PVC
Pressure - High:
7
Product Type:
Suction Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
708289551069
Weight:
32 lb