3/4 in. Rubber Meter Gaskets 100 Pack
3/4 in. Rubber Meter Gaskets 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/8" black neoprene
- Ring style
- Sold per pack 100
Specifications
- Diameter - Outside:
- 3/4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Package Quantity:
- Pack of 100
- UPC:
- 708289556194