4 in. x 300 ft. PVC Discharge Hose in Red
4 in. x 300 ft. PVC Discharge Hose in Red
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Priced per foot but sold in 25 foot increments
- Designed for use in higher pressure applications
- Premium quality reinforced PVC blend
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Color Finish Name:
- Red
- Diameter:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Straight
- Length:
- 1 ft
- Material:
- Plastic, Synthetic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Discharge Hose
- UL Listed:
- No
- UPC:
- 708289548366