4 in. x 50 ft. Male Quick Connect x Female Quick Connect Polyurethane Potable Water Hose in Blue

You last purchased this on
 
Abbott Rubber Co Inc

4 in. x 50 ft. Male Quick Connect x Female Quick Connect Polyurethane Potable Water Hose in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

4 in. x 50 ft. Male Quick Connect x Female Quick Connect Polyurethane Potable Water Hose in Blue

  • Fast #
  • Part #A1159400050CE
  • Item #5073049
  • Manufacturer Part #1159-4000-50-CE
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for transfer of drinking water
  • Complies with NSF 61 grade
  • Male and female quick connects
  • Rolls up flat for easy storage
  • Reinforced with high strength circular woven filament polyester yarn
  • Highly abrasion resistant extruded thermoplastic polyurethane
  • Requires Certification

Specifications

Application:
Potable Water
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic
Material Type:
Polyester, Polyurethane, Woven Polyester
Maximum Temperature:
170
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
Hose
Temperature Range:
-58 to 170 Deg F
UL Listed:
No