4 in. EPDM Suction Hose in Black
4 in. EPDM Suction Hose in Black
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Priced per foot but sold in 5 foot increments with cuffs
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- Fabric piles and steel wire spiral for full suction service
- Rubber cover
Specifications
- Application:
- Agriculture
- Color Finish Name:
- Black
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289275088
- Weight:
- 2.19 lb