4 in. x 1 ft. PVC Discharge Hose in Blue
4 in. x 1 ft. PVC Discharge Hose in Blue
Package Quantity Info:
Foot: 1 Inner Pack: 1Product Details
Product Details
- Priced per foot but sold in 25 foot increments
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Application:
- Water
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 70 psi
- Product Type:
- Discharge Hose
- UL Listed:
- No
- UPC:
- 708289547376
- Weight:
- 1.35 lb