This product requires certification to purchase.

4 in. x 20 ft. Adapter x Coupler 125 psi EPDM Suction Hose in Black

Abbott Rubber Co Inc

4 in. x 20 ft. Adapter x Coupler 125 psi EPDM Suction Hose in Black

  • Fast #
  • Part #A1210400020CE
  • Item #7618085
  • Manufacturer Part #1210-4000-20-CE
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

4 in. x 20 ft. Adapter x Coupler 125 psi EPDM Suction Hose in Black

  • Fast #
  • Part #A1210400020CE
  • Item #7618085
  • Manufacturer Part #1210-4000-20-CE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Assembly type quick coupling
  • Aluminum C and E
  • Requires Certification

Specifications

Application:
Water
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
20
Material:
Aluminum, Rubber
Material Type:
EPDM
Pressure - High:
50
Pressure - Maximum:
125 psi
Product Type:
Suction Hose
UL Listed:
No
UPC:
708289572484
Weight:
51