4 in. x 50 ft. Male Quick Connect x Female Quick Connect 60 psi PVC and Polyester Discharge Hose
4 in. x 50 ft. Male Quick Connect x Female Quick Connect 60 psi PVC and Polyester Discharge Hose
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 50' Male and female quick connects
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Application:
- Water
- Color Finish Name:
- Blue
- Diameter:
- 4 in
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- PipeTubing Size:
- 4 in
- Pressure - High:
- 60
- Pressure - Maximum:
- 70 psi
- Product Type:
- Discharge Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 708289566636
- Weight:
- 35 lb