4 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Blue
4 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 50' male and female quick connects
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - High:
- 50
- Pressure - Maximum:
- 70 psi
- Pressure Class:
- 50#
- Product Type:
- Discharge Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 708289524513
- Weight:
- 28.83 lb