This product requires certification to purchase.

4 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Red

Abbott Rubber Co Inc

4 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Red

  • Fast #
  • Part #A1152400050NPSH
  • Item #7602579
  • Manufacturer Part #1152-4000-50-NPSH
3.3 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

4 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Red

  • Fast #
  • Part #A1152400050NPSH
  • Item #7602579
  • Manufacturer Part #1152-4000-50-NPSH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 50' male and female quick connects
  • Designed for use in higher pressure applications
  • Premium quality reinforced PVC blend
  • Mildew resistant
  • Rolls up flat for easy storage
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
MNPSH
End Connection 2:
FNPSH
End Connections:
MNPSH x FNPSH
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic
Material Type:
PVC
Pressure - High:
50
Pressure - Maximum:
150 psi
Pressure Class:
50#
Product Type:
Discharge Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
708289567442
Weight:
47 lb