5/8 in. Rubber Meter Gaskets 100 Pack
5/8 in. Rubber Meter Gaskets 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/8" black neoprene
- Ring style
Specifications
- Application:
- Industrial
- Diameter - Outside:
- 5/8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Package Quantity:
- Pack of 100
- UPC:
- 708289556101