50 ft. x 3/4 in. Water Hose
50 ft. x 3/4 in. Water Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Male x female GHT connects
- Designed as a general purpose wash down hose
- Black rubber
Specifications
- Color Finish Name:
- Black
- Diameter:
- 3/4
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Length:
- 50
- Material:
- Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 708289269087