50 ft. x 3 in. Plastic and Steel Hose Kit
50 ft. x 3 in. Plastic and Steel Hose Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 20' suction hose, 50' discharge hose, steel strainer and quick connect pump adapters
- EPDM rubber tube reinforced by a green polyethylene plastic helix suction hose with Male NPSH X Female quick connects
- Green reinforced PVC blend discharge hose with Male NPSH X Female quick connects
- Steel suction strainer with round holes to prevent items from damaging pumps
Specifications
- Color Finish Name:
- Green
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Length:
- 50 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene, PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 76 psi
- Product Type:
- Hose Kit
- UL Listed:
- No