6-5/8 in. x 12 ft. Schedule 40 Plastic Marine Exhaust Hose

You last purchased this on
 
Abbott Rubber Co Inc

6-5/8 in. x 12 ft. Schedule 40 Plastic Marine Exhaust Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

6-5/8 in. x 12 ft. Schedule 40 Plastic Marine Exhaust Hose

  • Fast #
  • Part #A2269662512
  • Item #5072986
  • Manufacturer Part #2269-6625-12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Use of a flexible blower coupling hose minimizes vibration transfer, thereby reducing associated noise
  • Dampens vibration between blower and piping
  • Requires Certification

Specifications

Diameter:
6-63/100 in
Diameter - Outside:
7-37/100 in
End Connection 1:
GHT
End Connection 2:
GHT
End Connections:
GHT
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
12 ft
Material:
Plastic
NSF Certified:
No
PipeTubing Size:
6-5/8 in
Pressure - High:
100
Pressure Class:
100#
Product Type:
Blower Coupling Hose
Schedule Class:
40
Temperature Range:
-40 to 210 Deg F
UL Listed:
No