6 in. x 20 ft. EPDM Suction Hose in Black
6 in. x 20 ft. EPDM Suction Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 20' Male and female NPSH connects
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- Fabric piles and steel wire spiral for full suction service
- Rubber cover
Specifications
- Application:
- Agriculture
- Color Finish Name:
- Black
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Length:
- 20
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 6
- Pressure - Maximum:
- 100 psi
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289572750
- Weight:
- 100