6 in. x 20 ft. EPDM Suction Hose in Black
6 in. x 20 ft. EPDM Suction Hose in Black
Product Details
Product Details
- 20' Male NPSH and female quick connects
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- Fabric piles and steel wire spiral for full suction service
- Rubber cover
Specifications
- Application:
- Agriculture
- Color Finish Name:
- Black
- End Connection 1:
- MNPS
- End Connection 2:
- Coupler
- End Connections:
- MNPS x Coupler
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289572934
- Weight:
- 101 lb