6 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Red
6 in. x 50 ft. Male Quick Connect x Female Quick Connect PVC Discharge Hose in Red
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 50' Male and female quick connects
- Designed for use in higher pressure applications
- Premium quality reinforced PVC blend
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Application:
- High Pressure
- Color Finish Name:
- Red
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic, Synthetic
- Material Type:
- PVC
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Discharge Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 708289567718
- Weight:
- 52 lb