6 in. Buna-N Washer
6 in. Buna-N Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality, laser cut
- Sold individually
- Replacement hose gaskets specific to fittings
Specifications
- Diameter - Inside 1:
- 5-1/2 in
- Diameter - Outside:
- 6 in
- End Connection 1:
- NPSH
- End Connections:
- NPSH
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Thickness:
- 3/16 in
- UL Listed:
- No