6 in. x 20 ft. EPDM Suction Hose in Black
6 in. x 20 ft. EPDM Suction Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Assembly type quick coupling
- Aluminum C and E
Specifications
- Application:
- Water
- Color Finish Name:
- Black
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 75 psi
- Product Type:
- Hose Assembly
- UL Listed:
- No
- UPC:
- 708289572842
- Weight:
- 101 lb