This product requires certification to purchase.

6 in. x 20 ft. Polyethylene and EPDM Suction Hose in Green and Black

Abbott Rubber Co Inc

6 in. x 20 ft. Polyethylene and EPDM Suction Hose in Green and Black

  • Fast #
  • Part #A1220600020CE
  • Item #4937068
  • Manufacturer Part #1220-6000-20-CE
4.4 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

6 in. x 20 ft. Polyethylene and EPDM Suction Hose in Green and Black

  • Fast #
  • Part #A1220600020CE
  • Item #4937068
  • Manufacturer Part #1220-6000-20-CE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 6 in x 20 ft male x female camlock fittings
  • Ideal for septic handling and construction service
  • All weather, low temperature suction hose
  • Lightweight and flexible
  • EPDM rubber tube reinforced with a green, polyethylene, plastic helix
  • Abrasion resistant cover
  • Requires Certification

Specifications

Application:
Water
Color Finish Name:
Green
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Length:
20
Material:
Rubber
Material Type:
EPDM
PipeTubing Size:
6
Pressure - Maximum:
25 psi
Product Type:
Hose Assembly
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
708289550529
Weight:
62