This product requires certification to purchase.

4 in. x 10 ft. Nitrile Rubber Fire Hose MxF NST

Abbott Rubber Co Inc

Big Boy Hose Monster™ 4 in. x 10 ft. Nitrile Rubber Fire Hose MxF NST

  • Fast #
  • Part #A2160400010NSTALRL
  • Item #4930344
  • Manufacturer Part #2160-4000-10-NST-AL/RL
3.4 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

Big Boy Hose Monster™ 4 in. x 10 ft. Nitrile Rubber Fire Hose MxF NST

  • Fast #
  • Part #A2160400010NSTALRL
  • Item #4930344
  • Manufacturer Part #2160-4000-10-NST-AL/RL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Ideal for high pressure applications
  • Comes standard with MxF aluminum rocker lug fittings
  • Rubber cover resists cuts and abrasions
  • Oil resistant
  • Custom lengths and threads are available upon request
  • Requires Certification

Specifications

Collection:
Big Boy Hose Monster™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Fitting Size 1:
7 in
Fitting Size 2:
6 in
Fitting Sizes:
7 in x 6 in
Fitting Type:
Reducing
Flow Rate:
2700 gpm
Length:
10 ft
Material:
Rubber
Material Type:
Nitrile
Pressure - Maximum:
250 psi
Product Type:
Fire Hose
UL Listed:
Yes
UPC:
708289552325
Weight:
18 lb