This product requires certification to purchase.

2 in. x 50 ft. Male x Female Quick Connect Extra Heavy Duty PVC Water Discharge Hose in Yellow

Abbott Rubber Co Inc

Series 1166 2 in. x 50 ft. Male x Female Quick Connect Extra Heavy Duty PVC Water Discharge Hose in Yellow

  • Fast #
  • Part #A1166200050CE
  • Item #7602617
  • Manufacturer Part #1166-2000-50-CE
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

Series 1166 2 in. x 50 ft. Male x Female Quick Connect Extra Heavy Duty PVC Water Discharge Hose in Yellow

  • Fast #
  • Part #A1166200050CE
  • Item #7602617
  • Manufacturer Part #1166-2000-50-CE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 50' Male and female quick connects
  • Designed for use with high capacity pumps in irrigation and construction
  • Heavy PVC blend reinforced with an extra heavy fabric
  • Abrasion resistant
  • Flame resistant
  • Requires Certification

Specifications

Application:
Pumps, Construction
Collection:
Series 1166
Color Finish Name:
Yellow
Diameter:
2 in
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic, Fabric
Material Type:
PVC
PipeTubing Size:
2 in
Pressure - Maximum:
200 psi
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
708289549448