This product requires certification to purchase.

12 x 10 in. Cotton Mop in White (Case of 12)

Abco

12 x 10 in. Cotton Mop in White (Case of 12)

  • Fast #
  • Part #ABH25002
  • Item #10114001
  • Manufacturer Part #BH-25002
5 out of 5 Customer Rating
Brand image
Abco

12 x 10 in. Cotton Mop in White (Case of 12)

  • Fast #
  • Part #ABH25002
  • Item #10114001
  • Manufacturer Part #BH-25002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Triangular dust mops are made from a 4 ply, tight twist cut end yarn
  • The ideal dust mop for spot dusting in tight corners, under equipment, or behind furniture
  • Heavy duty backing with reinforced surge stitching provides maximum durability
  • Designed for hard to reach areas
  • Unique shape helps you clean faster and better in tight spaces
  • Requires Certification

Documents


Specifications

Application:
Commercial, Institutional, Office, Schools
Color Finish Category:
Whites
Color Finish Name:
White
Length:
12
Material:
Cotton
Package Quantity:
Case of 12
Size:
12 in x 10 in
Width:
10