This product requires certification to purchase.

13 in. Tampico Bowl Brush with Polypropylene Handle

Abco

13 in. Tampico Bowl Brush with Polypropylene Handle

  • Fast #
  • Part #ABC02000
  • Item #10353891
  • Manufacturer Part #02000
3.5 out of 5 Customer Rating
Brand image
Abco

13 in. Tampico Bowl Brush with Polypropylene Handle

  • Fast #
  • Part #ABC02000
  • Item #10353891
  • Manufacturer Part #02000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The acrylic material releases liquid quickly, eliminating dripping
  • Chemical-resistant
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Handle Length (in):
13
Material:
Plastic
Material Type:
Polypropylene
Type:
ABC02000
UPC:
050139003809