This product requires certification to purchase.

#16 and 12 oz. Cotton, Reinforced Plastic and Synthetic Fiber Mop in Blue (Case of 12)

Abco

#16 and 12 oz. Cotton, Reinforced Plastic and Synthetic Fiber Mop in Blue (Case of 12)

  • Fast #
  • Part #ACM2416SG
  • Item #10114017
  • Manufacturer Part #CM-2416SG
4 out of 5 Customer Rating
Brand image
Abco

#16 and 12 oz. Cotton, Reinforced Plastic and Synthetic Fiber Mop in Blue (Case of 12)

  • Fast #
  • Part #ACM2416SG
  • Item #10114017
  • Manufacturer Part #CM-2416SG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blended cotton & synthetic materials for both superior absorbency as well as durability
  • Reinforced polyester 1 1/4” headband
  • General purpose use
  • Available in standard Brik Pak
  • This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
#16;12 oz
Weight
16 oz
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cotton, Reinforced Plastic, Synthetic Fiber
Material Type
Polyester
Warranty & Product Information
Application
Commercial, Institutional
Green Seal Certified
Yes
UPC
050139321248