This product requires certification to purchase.

#16 Cotton Cut-End Narrow Band Mop

Abco

#16 Cotton Cut-End Narrow Band Mop

  • Fast #
  • Part #ACM2016SG
  • Item #10380719
  • Manufacturer Part #CM-2016SG
5 out of 5 Customer Rating
Brand image
Abco

#16 Cotton Cut-End Narrow Band Mop

  • Fast #
  • Part #ACM2016SG
  • Item #10380719
  • Manufacturer Part #CM-2016SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 21
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reinforced polyester 1-1/4 in headband
  • General purpose use
  • Requires Certification

Documents


Specifications

Green Seal Certified:
Yes
Material:
Cotton, Plastic
Material Type:
Polyester
Size:
12 oz
Type:
ACM2016SG
UPC:
050139201168
Weight:
16 oz