#16 Cotton Deck Mop (Case of 12)
#16 Cotton Deck Mop (Case of 12)
Frequently Purchased Together
Product Details
- Wire-bound design for use in heavy-duty applications
- Wood Handle.
- Deck mops make floor cleaning easier
Specifications
- Application:
- Heavy Duty
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Handle Length (in):
- 7/8 in
- Handle Material:
- Wood
- Material:
- Cotton
- Package Quantity:
- Case of 12
- Size:
- #16