16 in. Palmyra Fiber and Wood Push Broom
16 in. Palmyra Fiber and Wood Push Broom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to remove the heaviest debris from a work area
- Best choice to keep street litter in check
- Uses tapered handle (not included)
- 6" long bristles in either polypropylene or palmyra
- 16" hardwood block
- 2 tapered hold
Documents
Specifications
- Application:
- Debris Cleanup, Outdoor
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16
- Material:
- Palmyra Fiber, Wood
- UPC:
- 050139130017
- Width:
- 6